Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

PULL TYPE DRUM PUMP, FITS 5-55 GA

950.1023782 - UNSPSC 47121816
9501023782990 1
PULL TYPE DRUM PUMP, FITS 5-55 GA PULL TYPE DRUM PUMP, FITS 5-55 GA
PULL TYPE DRUM PUMP, FITS 5-55 GA
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

Durable metal pump with a high flow rate. Ideal for use with Wurth Eco Chemicals and other non-corrosive and non-flammable liquids.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Suitable for Wurth Eco Chemicals and other non-corrosive and non-flammable liquids
Compatibility Fits 5 to 55-gallon drums with a 2" bung adaptor
Flow Rate 8 oz per stroke
Material Steel, brass and polyethylene
EAN 4068362256493

Notices

Always check for material compatibility with all wetted components before using with a new chemical
When dispensing flammable liquids consider using an FM rated Pump like (950.1023780) to reduce fire risk

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.